1" Mechanical Pin

Item #: 0686045

Cat #: M100

UPC: 662520094077

Company wide:
0 in stock
Documents & Guides
Mechanical Pin with Washer. Size: 1" Plated Pin, 1/2" Domed Wahser. Gas Driven. For use with: Ramset T3SS Series Tools.

Overview

Mechanical Pin with Washer. Size: 1" Plated Pin, 1/2" Domed Wahser. Gas Driven. For use with: Ramset T3SS Series Tools.
Also known as: 662520094077, M100, RHHM100

Specifications

Length: 1 in
Length: 1 in