PLATT logo

Item #: 0686043
Cat #: 10THHNCSTRGRABRO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN-10-GRY/BRN TRACER 500FT

Overview

THHN-10-GRY/BRN TRACER 500FT
Also known as: 10THHNCSTRGRABRO

Specifications

Gauge: 10
Length: 500 ft
Color: Gray/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Gray/Brown
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)