Compression Lug, Copper, 1-Hole

Item #: 0686016

Cat #: LCAX2/0-12H-X

UPC: 074983435432

$ 19.79 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 1/2 Inch Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 1/2 Inch Stud Hole, 45° Angle Tongue
Also known as: 074983435432, LCAX2/0-12H-X, PDTLCAX2012HX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 1/2 in