Compression Lug, Copper, 1-Hole

Item #: 0685991

Cat #: LCAX2/0-12F-X

UPC: 074983435449

$ 19.79 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 2/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983435449, LCAX2/0-12F-X, PDTLCAX2012FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 1/2 in