Electronic Ballast 4-Lamp 120-277V Instant Start High Output

Item #: 0685985

Cat #: IOP4P32HLSC35M

UPC: 781087133231

$ 75.08 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series, High Light Output Ballast, For Use With The Following Linear Lamp Types: (3 or 4) F32T8

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series, High Light Output Ballast, For Use With The Following Linear Lamp Types: (3 or 4) F32T8

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087133231, IOP4P32HLSC35M, ADVIOP4P32HLSC35M

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Family / Style: Optanium