556.5-19 AAC DAHLIA, Bare Aluminum, AAC, 556kcmil, 3648' Reel

Item #: 0685941

Cat #: 556AACDAHLIA

UPC: 980120597591

$ 2.41 FT
Company wide:
3,578 in stock
Documents & Guides
556.5-19 AAC DAHLIA, Bare Aluminum, AAC, 556kcmil, 3648' Reel

Overview

556.5-19 AAC DAHLIA, Bare Aluminum, AAC, 556kcmil, 3648' Reel

Classes AA and A are used primarily for overhead transmission and primary and secondary distribution, where ampacity must be maintained and a lighter conductor (compared to ACSR) is desired, and when conductor strength is not a critical factor.

Also known as: 980120597591, 556AACDAHLIA

Specifications

Conductors: 1
Material: Aluminum
Stranding: Stranded
Family / Style: Dahlia
Length: 3648 ft
Conductors: 1
Stranding: Stranded
Length: 3648 ft
Material: Aluminum
Family / Style: Dahlia