Compression Lug, Copper, 1-Hole

Item #: 0685936

Cat #: LCAX1-56F-X

UPC: 074983435142

$ 13.79 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue
Also known as: 074983435142, LCAX1-56F-X, PDTLCAX156FX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Stud Size: 5/16 in