Compression Lug, Copper, 1-Hole

Item #: 0685914

Cat #: LCAX1-14H-X

UPC: 074983435104

$ 13.79 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/4 Inch Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/4 Inch Stud Hole, 45° Angle Tongue
Also known as: 074983435104, LCAX1-14H-X, PDTLCAX114HX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/4 in