30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl

Item #: 0685913

Cat #: E59-M30A115C02-A1

UPC: 782116183630

$ 395.08 EA
Company wide:
0 in stock
Documents & Guides
30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl

Overview

30mm Iprox Clone, Ac, Sh 15mm Sn, No 2m Cbl
Also known as: 782116183630, E59-M30A115C02-A1, CUTE59M30A115C02A1

Specifications

Size: 30 mm
Size: 30 mm