Compression Lug, Copper, 1-Hole

Item #: 0685870

Cat #: LCAX1-12F-X

UPC: 074983435203

$ 15.01 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983435203, LCAX1-12F-X, PDTLCAX112FX

Specifications

Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 1/2 in