Compression Lug, Copper, 1-Hole

Item #: 0685857

Cat #: LCAX1-10-X

UPC: 074983447480

$ 10.22 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, #1 AWG Wire, #10 Stud Hole
Also known as: 074983447480, LCAX1-10-X, PDTLCAX110X

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Stud Size: #10