Pilot Drill Bit, Type: Split, 2-3/8" - 3"

Item #: 0685812

Cat #: 645-002

UPC: 783310057628

$ 22.90 EA
Company wide:
24 in stock
Documents & Guides
Pilot Drill Bit, Material: Cobalt-Steel, Point Type: Split, For 2-3/8 Inch - 3 Inch Hole Cutter

Overview

Pilot Drill Bit, Material: Cobalt-Steel, Point Type: Split, For 2-3/8 Inch - 3 Inch Hole Cutter

Cobalt-steel pilot drill with split-point tip to prevent walking

Also known as: 783310057628, 645-002, GRE645002

Specifications

Diameter: 3 in, 2 3/8 in
Type: Pilot Drill Bit
Material: Steel
Diameter: 3 in, 2 3/8 in
Material: Steel
Type: Pilot Drill Bit