Safety Switch, 400A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 0685806

Cat #: DH225FGK

UPC: 782113207018

$ 3138.56 EA
Company wide:
0 in stock
400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1

Overview

400 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1
Also known as: 782113207018, DH225FGK, CUTDH225FGK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240