45° Compression Lug, 1-Hole, Copper

Item #: 0685802

Cat #: LCAX1/0-38H-X

UPC: 074983435289

$ 16.34 EA
Company wide:
0 in stock
Documents & Guides
45° Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 3/8" Stud Size, Pink

Overview

45° Compression Lug, 1-Hole, Copper, Flex Conductor, 1/0 AWG, 3/8" Stud Size, Pink
Also known as: 074983435289, LCAX1/0-38H-X, PDTLCAX1038HX

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0