Voltage Marker, Vinyl, '230 VOLTS', 4.50 *** Discontinued ***

Item #: 0685740
Cat #: PCV-230BY
UPC:
Call for price
Company wide:
0 in stock
Voltage marker, 4.5" W x 1.13" H, '230 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package. *** Discontinued ***

Overview

Voltage marker, 4.5" W x 1.13" H, '230 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package. *** Discontinued ***
Also known as: PCV-230BY, PDTPCV230BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)