2
more

Pin Terminal, vinyl insulated, 16 - 14 A
Item #: 0685729
Cat #: PV14-P47-C
UPC: 074983812219
$ 1.30 EA
Company wide:
0
in stock
Documents & Guides
Pin Terminal, 16 14 AWG, vinyl insulated, .49 pin length, standard package.
Overview
Pin Terminal, 16 14 AWG, vinyl insulated, .49 pin length, standard package.
This Panduit® PV14-P47-C vinyl insulated pin terminal is designed to prevent damage to the wire from over tightening, resulting in a reliable electrical connection. The insulation support helps to prevent wire damage in bending applications Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983812219, PV14-P47-C, PDTPV14P47C
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 16 - 14 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Vinyl, Copper |