Ratcheting Cable Cutter

Item #: 0685719

Cat #: 63750

UPC: 092644637506

$ 373.87 EA
Company wide:
7 in stock
Ratcheting Cable Cutter, Length: 21-1/8", Weight: 1.76 lbs, Maximum Capacity: 1000 MCM, 2-1/19" Communications Cable, Frequent Use Capacity: 750 MCM, Handle: Red

Overview

Ratcheting Cable Cutter, Length: 21-1/8", Weight: 1.76 lbs, Maximum Capacity: 1000 MCM, 2-1/19" Communications Cable, Frequent Use Capacity: 750 MCM, Handle: Red
From Klein Tools, the Ratcheting Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great cable cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.
Also known as: 092644637506, 63750, KLE63750

Specifications

Length: 21 1/8 in
Type: Cable Cutter
Color: Red
Standards: California Proposition 65
Length: 21 1/8 in
Color: Red
Type: Cable Cutter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)