Bath/Vanity Fixture, 3-Light, 100 Watt, Brushed Nickel

Item #: 0685715

Cat #: P3192-09

UPC: 785247134915

$ 243.00 EA
Company wide:
0 in stock
Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade

Overview

Bath/Vanity Fixture, 3-Light, 100 Watt, Medium Base, Brushed Nickel, Etched Glass Shade

Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style

Also known as: 785247134915, P3192-09, PROP319209

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 24 in
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel