5" Trim, Drop Showerlight, Satin Nickel

Item #: 0685712

Cat #: 5054SNS

UPC: 623961836251

Company wide:
0 in stock
Documents & Guides
5 Inch Trim, Drop Showerlight, Satin Nickel Trim with Frosted Diffuser

Overview

5 Inch Trim, Drop Showerlight, Satin Nickel Trim with Frosted Diffuser
Also known as: 623961836251, 5054SNS, HAL5054SNS

Specifications

Color: Satin Nickel, Frosted
Diameter: 5 in
Type: Wet Location
Color: Satin Nickel, Frosted
Type: Wet Location
Diameter: 5 in