Compression Lug, Copper, 1-Hole

Item #: 0685703

Cat #: LCAX1/0-12F-X

UPC: 074983435326

$ 18.06 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 1/0 AWG Wire, 1/2" Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 1/0 AWG Wire, 1/2" Stud Hole., 90° Angle Tongue
Also known as: 074983435326, LCAX1/0-12F-X, PDTLCAX1012FX

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Color: Pink
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0