2.5A, 1P, 100-240V, 24VDC, CP-E Power Supply

Item #: 0685644

Cat #: 1SVR427032R0000

UPC: 016779656881

$ 194.44 EA
Company wide:
65 in stock
Documents & Guides
2.5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts).

Overview

2.5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps (60 Watts).

The CP-E 24/2.5 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 60 W, rated output current is 2.5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy. A further feature is the signaling output (transistor) for output voltage OK. A redundancy unit is available as accessory.

Also known as: 016779656881, 1SVR427032R0000, ABB1SVR427032R0000, linear

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Amps: 2.500
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Volts DC: 24
Mounting: DIN Rail
Amps: 2.500
Volts DC Range: 90 - 375
Type: Power Supply
Phase: 1
Volts AC Range: 85 - 264