Power Supply. 1.25A, 24VDC, Output, 100-240VAC Input

Item #: 0685640

Cat #: 1SVR427031R0000

UPC: 016779656874

$ 153.50 EA
Company wide:
43 in stock
Documents & Guides
1.25 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 1.25 Amps (30 Watts).

Overview

1.25 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 24V DC. Rated Output Current: 1.25 Amps (30 Watts).

Lamp, Incandescent, 12V AC

Also known as: 016779656874, 1SVR427031R0000, ABB1SVR427031R0000

Specifications

Volts DC: 24
Mounting: DIN Rail
Wattage: 30
Phase: 1
Amps: 1.250
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Volts DC: 24
Wattage: 30
Amps: 1.250
Volts DC Range: 90 - 375
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 264