Trim, 6", Basic Step Baffle, White

Item #: 0685476

Cat #: 1179WH

UPC: 784197117917

Company wide:
0 in stock
Documents & Guides
Trim, 6", Basic Step Baffle, WhiteTrim, 6 Inch, Basic Step Baffle, White

Overview

Trim, 6", Basic Step Baffle, WhiteTrim, 6 Inch, Basic Step Baffle, White
Also known as: 784197117917, 1179WH, LOL1179WH

Specifications

Type: Baffle, Trim
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in