15W T7 Incandescent Lamp, Clear

Item #: 0685453

Cat #: S3906

UPC: 045923039065

Company wide:
0 in stock
15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; DC Bay Base; 130 Volt

Overview

15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; DC Bay Base; 130 Volt
Also known as: 045923039065, S3906, SATS3906

Specifications

Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 95
Color Temperature: 2700 (Warm White)
Shape: T7 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 15
Lumens: 95
Shape: T7 (Tubular)
Light Technology: Incandescent