Insulated Ferrule, 14 AWG, Blue, 10 mm Wire Strip Length

Item #: 0685438

Cat #: 1333100000

UPC: 008190160368

Company wide:
0 in stock
Documents & Guides
Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 10 mm Wire Strip Length, 8 mm Contact Surface Length, Pack of 500

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 10 mm Wire Strip Length, 8 mm Contact Surface Length, Pack of 500
Also known as: 008190160368, 1333100000, WDM1333100000

Specifications

Color: Blue
Length: 10 mm
Mounting: Crimp
Allowable Gauge Range: 14
Color: Blue
Mounting: Crimp
Length: 10 mm
Allowable Gauge Range: 14