Wire End Ferrule, 1.5mm², Color Coded Red, 10mm Stripping Length

Item #: 0685436

Cat #: 0463100000

UPC: 008190065083

Company wide:
0 in stock
Documents & Guides
Wire End Ferrule, 1.5mm², Color Coded Red, 10mm Stripping Length

Overview

Wire End Ferrule, 1.5mm², Color Coded Red, 10mm Stripping Length

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 008190065083, 0463100000, WDM0463100000

Specifications

Color: Red
Allowable Gauge Range: 16
Color: Red
Allowable Gauge Range: 16