Single Insulated Ferrule, 6 AWG, 15mm Long, Green

Item #: 0685433

Cat #: 0690700000

UPC: 008190015774

Company wide:
0 in stock
Documents & Guides
Single Insulated Ferrule, Wire 6 AWG, Strip Length: 15mm, Green

Overview

Single Insulated Ferrule, Wire 6 AWG, Strip Length: 15mm, Green

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 008190015774, 0690700000, WDM0690700000

Specifications

Color: Green
Allowable Gauge Range: 6
Color: Green
Allowable Gauge Range: 6