Sensor Photoelectric, Retro-Reflective, 20 - 132V AC/DC

Item #: 0685410

Cat #: 42SRU-6004

UPC: 662073839736

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor Photoelectric, Series 6000, Retro-Reflective, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 880 nm LED Light Source, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable

Overview

Sensor Photoelectric, Series 6000, Retro-Reflective, 20 - 132 Volt AC/DC, 1.2 VA, Power Source, Infrared 880 nm LED Light Source, 25.4 mm - 9 meter Sensing Distance, 3 meter Cable
Also known as: 662073839736, 42SRU-6004, ALB42SRU6004

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Family / Style: 6000
Length: 3 m
Volt Amps: 1.200kVA
Range: 25.400 mm - 9 m
Volts AC Range: 20 - 132
Volts DC Range: 20 - 132
Type: Retro-Reflective, Sensor, Photoelectric
Length: 3 m
Range: 25.400 mm - 9 m
Volts DC Range: 20 - 132
Family / Style: 6000
Volt Amps: 1.200kVA
Volts AC Range: 20 - 132