Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0685395

Cat #: FDB3020LM04

UPC: 782114198636

$ 1689.31 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,3-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Base Mounting Hardware

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,3-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals, Base Mounting Hardware
Also known as: 782114198636, FDB3020LM04, CUTFDB3020LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20