Cove Heater, 1200 Watt, 208V, 4095 BTU

Item #: 0685393

Cat #: RCC12008C

UPC: 685360147352

$ 544.82 EA
Company wide:
0 in stock
Cove Heater, 1200 Watt, 208V, 4095 BTU, White, 94 Inch Length

Overview

Cove Heater, 1200 Watt, 208V, 4095 BTU, White, 94 Inch Length

IDEAL SPACES | Offices; Hallways; Lobbies; Conference Rooms; Retail Spaces; Day Care Centers; Geriatric Facilities; Laboratories; Living Rooms; Kitchens; Bedrooms; Bathrooms; Basements

COLOR | White   

DIMENSIONS | 4-3/16" H x 3" D (Length varies)

For gentle heating in spaces where wall space is at a premium, select a cove heater. It mounts easily on the wall, providing warmth for your living room, bedroom, bathroom, basement or office.

  • Ideal for primary or supplemental comfort heat
  • Perfect where wall space is limited and gentle heat is desired
  • Extruded aluminum front panel provides a high efficiency, textured, radiating surface
  • Coated with high temperature textured paint, unit radiates a majority of its heat energy from front surface
  • New profile and unique hanging system provide optimal heat dissipation for uniform comfort
  • Easily wall-mounted; with all parts included
  • Provides clean, gentle, comfortable heat while allowing full usage of wall and floor spaces
  • No noise. No moving parts. No maintenance
  • No ceilings, walls or drapes to clean. No dried out ai
  • Dual Function Heating (Radiant and Convection): remaining energy is “wiped off” by convection flow behind and over the top of unit, circulating warm air into the room - achieving balanced heating throughout
Also known as: 685360147352, RCC12008C, QMKRCC12008C

Specifications

Depth: 3 in
Mounting: Surface
Weight: 10 lb
Wattage: 1200
Type: Cove
Length: 94 in
Color: White
Volts AC: 208
Height: 4 3/16 in
Amps: 5.800
BTU: 4095
Family / Style: RCC
Depth: 3 in
Weight: 10 lb
Type: Cove
Color: White
Height: 4 3/16 in
BTU: 4095
Mounting: Surface
Wattage: 1200
Length: 94 in
Volts AC: 208
Amps: 5.800
Family / Style: RCC