Miniature Incandescent Lamp

Item #: 0685381

Cat #: 1252

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 28 Volt, Wattage: 6.4, Bulb: G6 (Globe), Base: Double Contact Bayonet (BA15d). Product Code: SR1252, 1252-I

Overview

Miniature Incandescent Lamp, 28 Volt, Wattage: 6.4, Bulb: G6 (Globe), Base: Double Contact Bayonet (BA15d). Product Code: SR1252, 1252-I
Also known as: 1252, CND1252I

Specifications

Volts AC: 28
Diameter: 0.750 in
Shape: G6 (Globe)
Base: Bayonet (BA15d)
Volts AC: 28
Shape: G6 (Globe)
Diameter: 0.750 in
Base: Bayonet (BA15d)