Locking Fork Terminal, funnel entry, nylon insulated, 22 - 18 AWG, #8 stud size
Item #: 0685374
Cat #: MP320BUBT28PS
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
SYL MP320 BU BT PULSE START
Overview
SYL MP320 BU BT PULSE START
Also known as: MP320BUBT28PS, SYLMP320BUBT28PS
Specifications
| Type: | Cover, Mud Ring |
| Mounting: | Device |
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Cubic Inches: | 1.800 in³ |
| Type: | Cover, Mud Ring |
| Depth: | 1 1/4 in |
| Cubic Inches: | 1.800 in³ |
| Mounting: | Device |
| Gangs: | 1 |