
Laser, Comp Label, Polyester, 2.00" W x
Item #: 0685322
Cat #: PEL-13-Y2-2.5
UPC: 074983481354
Call for price
Company wide:
0
in stock
Laser Label on A4 Sheet, 2.00" x 0.50", Polyester, White
Overview
Laser Label on A4 Sheet, 2.00" x 0.50", Polyester, White
Also known as: 074983481354, PEL-13-Y2-2.5, PDTPEL13Y22.5
Specifications
| Type: | Label |
| Color: | White |
| Type: | Label |
| Color: | White |