Cable, Lightning Protection, 5-Class I, Aluminum, 24 Strand, 14AWG

Item #: 0685261

Cat #: A24250

UPC: 808475005403

Company wide:
0 in stock
Documents & Guides
Cable, Lightning Protection, 5-Class I, Aluminum, 24 Strand, 14 AWG, 250 Foot Reel

Overview

Cable, Lightning Protection, 5-Class I, Aluminum, 24 Strand, 14 AWG, 250 Foot Reel
Also known as: 808475005403, A24250, HLPA24250

Specifications

Type: Cable, Lightning Protection
Gauge: 14 AWG
Material: Aluminum
Type: Cable, Lightning Protection
Material: Aluminum
Gauge: 14 AWG