Doors, Dual Hinged, Vertical, Cable Manager, 94.4" Hx1.5" Dx6.1" W

Item #: 0685215

Cat #: PED696B1

UPC: 074983923434

Call for price
Company wide:
0 in stock
Doors, Dual Hinged, Vertical, Cable Manager, 94.4" Hx1.5" Dx6.1" W52 RU Dual Hinged 6" Door with Push Close Feature used with PatchRunner™ Vertical Cable Managers

Overview

Doors, Dual Hinged, Vertical, Cable Manager, 94.4" Hx1.5" Dx6.1" W52 RU Dual Hinged 6" Door with Push Close Feature used with PatchRunner™ Vertical Cable Managers
Also known as: 074983923434, PED696B1, PDTPED696B1

Specifications

Type: Door, Dual Hinge
Mounting: Rack
Color: Black
Size: 52RMU
Height: 94.400 in
Width: 6.100 in
Depth: 1.500 in
Type: Door, Dual Hinge
Color: Black
Height: 94.400 in
Depth: 1.500 in
Mounting: Rack
Size: 52RMU
Width: 6.100 in