5KVA, 1P, 240x480V, 24/48, Buck-Boost Transformer

Item #: 0685193

Cat #: T-1-37924

UPC: 047503182307

Company wide:
0 in stock
Documents & Guides
5 KVA, 1-Phase, 240 x 480 Primary Volts - 24/28 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

5 KVA, 1-Phase, 240 x 480 Primary Volts - 24/28 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503182307, T-1-37924, ACMT137924

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 5kVA
Type: Buck - Boost, Transformer
Primary Voltage: 240/480
Phase: 1
Volt Amps: 5kVA