Enclosure, Type 4x, QR Latch, 7.87" x 11.81" x 5.12"

Item #: 0685136

Cat #: Q302013PCIQRR

UPC: 783510159658

$ 264.45 EA
Company wide:
0 in stock
Enclosure, Type 4x, QR Latch, Size/Dims: 7.87 x 11.81 x 5.12 Inch, Polycarbonate

Overview

Enclosure, Type 4x, QR Latch, Size/Dims: 7.87 x 11.81 x 5.12 Inch, Polycarbonate

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159658, Q302013PCIQRR, HOFQ302013PCIQRR

Features & Benefits

  • Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
  • Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
  • Polycarbonate and ABS material is easily punched, drilled, filed or sawed
  • Mounting holes molded directly under cover screws
  • Molded internal pads for mounting optional panels, rails and other components
  • Molded internal rails for mounting adjustable-depth panel kit
  • Screws provided for mounting optional panel
  • Optional extension rings are molded polycarbonate
  • Cover includes a molded-in hole for wire lead
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 11.810 in
Depth: 5.120 in
Finish: Smooth Gloss
Height: 4.850 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Depth: 5.120 in
Height: 4.850 in
Color: Light Gray
Width: 11.810 in
Finish: Smooth Gloss