Compression Lug, Copper, 1-Hole

Item #: 0685110

Cat #: LCAS250-38H-X

UPC: 074983869527

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Short Barrel with Window, 250 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Short Barrel with Window, 250 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983869527, LCAS250-38H-X, PDTLCAS25038HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Angle: 45°
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 3/8 in