Female , Nylon-Insulated, WR: 22 - 18, Color: Red

Item #: 0685099

Cat #: MNG18-187DFK

UPC: 054007024057

$ 0.38 EA
Clearance
Price good while supplies last
Company wide:
675 in stock
Female , Nylon-Insulated, Wire Range: 22 - 18, Tab Size: 0.187 INCH W X 0.02 INCH,Color: Red

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Tab Size: 0.187 INCH W X 0.02 INCH,Color: Red
Also known as: 054007024057, MNG18-187DFK, MMMMNG18187DFK

Specifications

Gender: Female
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Allowable Gauge Range: 22 - 18
Material: Nylon