Dot Matrix, Comp Label, Polyester, .90"

Item #: 0685081

Cat #: PDL-94

UPC: 074983975884

Call for price
Company wide:
0 in stock
Dot-Matrix Label, 0.90" x 0.25", Polyester, White

Overview

Dot-Matrix Label, 0.90" x 0.25", Polyester, White
Also known as: 074983975884, PDL-94, PDTPDL94

Specifications

Type: Label
Color: White
Type: Label
Color: White