Dot Matrix, Comp Label, Destructible Pap

Item #: 0685055

Cat #: PDL-91

UPC: 074983975853

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 0.50" x 0.44", Removable Paper, White

Overview

Dot-Matrix Label, 0.50" x 0.44", Removable Paper, White
Also known as: 074983975853, PDL-91, PDTPDL91

Specifications

Type: Label
Color: White
Type: Label
Color: White