Dot Matrix, Comp Label, Tedlar, 1.50" W

Item #: 0685028

Cat #: PDL-86

UPC: 074983975808

$ 0.21 EA
Company wide:
0 in stock
Dot-Matrix Label, 1.50" x 0.25", Tedlar , White

Overview

Dot-Matrix Label, 1.50" x 0.25", Tedlar , White
Also known as: 074983975808, PDL-86, PDTPDL86

Specifications

Type: Label
Color: White
Type: Label
Color: White