Dot Matrix, Comp Label, Tedlar, .65" W x

Item #: 0685016

Cat #: PDL-83

UPC: 074983975778

$ 0.08 EA
Company wide:
0 in stock
Dot-Matrix Label, 0.65" x 0.20", Tedlar, White

Overview

Dot-Matrix Label, 0.65" x 0.20", Tedlar, White
Also known as: 074983975778, PDL-83, PDTPDL83

Specifications

Type: Label
Color: White
Type: Label
Color: White