Self-Laminating Labels, Dot-Matrix, 0.80 x 1.44"

Item #: 0685003

Cat #: PDL-8-10

UPC: 074983991785

$ 0.24 EA
Company wide:
0 in stock
Documents & Guides
Self-Laminating Labels, Dot-Matrix, 0.80 x 1.44 inch, Wire Gauge: 8-6, Color: White

Overview

Self-Laminating Labels, Dot-Matrix, 0.80 x 1.44 inch, Wire Gauge: 8-6, Color: White
Also known as: 074983991785, PDL-8-10, PDTPDL810

Specifications

Type: Self-Laminating
Material: Vinyl
Color: White
Gauge: 6 AWG, 8 AWG
Length: 1.440 in
Width: 0.800 in
Type: Self-Laminating
Color: White
Length: 1.440 in
Material: Vinyl
Gauge: 6 AWG, 8 AWG
Width: 0.800 in