Dot Matrix, Comp Label, Tedlar, 3.00" W

Item #: 0684994

Cat #: PDL-79

UPC: 074983975730

Call for price
Company wide:
0 in stock
Dot-Matrix Label, 3.00" x 0.38", Tedlar, White

Overview

Dot-Matrix Label, 3.00" x 0.38", Tedlar, White
Also known as: 074983975730, PDL-79, PDTPDL79

Specifications

Type: Label
Color: White
Type: Label
Color: White