Dot Matrix, Comp Label, Polyester, 2.00"

Item #: 0684993

Cat #: PDL-77

UPC: 074983975716

Call for price
Company wide:
0 in stock
Dot-Matrix Label, 2.00" x 0.38", Polyester, White

Overview

Dot-Matrix Label, 2.00" x 0.38", Polyester, White
Also known as: 074983975716, PDL-77, PDTPDL77

Specifications

Type: Label
Color: White
Type: Label
Color: White