Dot Matrix, Comp Label, Tedlar, 2.00" W

Item #: 0684988

Cat #: PDL-76

UPC: 074983975709

$ 0.34 EA
Company wide:
0 in stock
Dot-Matrix Label, 2.00" x 0.38", Tedlar, White.

Overview

Dot-Matrix Label, 2.00" x 0.38", Tedlar, White.
Also known as: 074983975709, PDL-76, PDTPDL76

Specifications

Type: Label
Color: White
Type: Label
Color: White