Dot Matrix, Comp Label, Destructible Pap

Item #: 0684983

Cat #: PDL-73

UPC: 074983975679

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.50" x 0.75", Destructible Paper, White

Overview

Dot-Matrix Label, 1.50" x 0.75", Destructible Paper, White
Also known as: 074983975679, PDL-73, PDTPDL73

Specifications

Type: Label
Color: White
Type: Label
Color: White