Dot Matrix, Self-Lam Label, Vinyl, 2.00"

Item #: 0684982

Cat #: PDL-7-10

UPC: 074983221851

Call for price
Company wide:
0 in stock
Dot-Matrix Self-Laminating Label, 2.00" x 3.94", Vinyl, White, 10,000 pc.

Overview

Dot-Matrix Self-Laminating Label, 2.00" x 3.94", Vinyl, White, 10,000 pc.
Also known as: 074983221851, PDL-7-10, PDTPDL710

Specifications

Type: Label
Color: White
Type: Label
Color: White