Dot Matrix, Self-Lam Label, Vinyl, 1.00"

Item #: 0684960

Cat #: PDL-6

UPC: 074983982059

$ 0.85 EA
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Self-Laminating Label, 1.00" x 3.94", Vinyl, White, 5,000 pc.

Overview

Dot-Matrix Self-Laminating Label, 1.00" x 3.94", Vinyl, White, 5,000 pc.
Also known as: 074983982059, PDL-6, PDTPDL6

Specifications

Type: Label
Color: White
Type: Label
Color: White